Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088849

MPN #: 3049B

Workstation Rack For CryoCLEAR Vials, Polycarbonate (PC), 40-Place (10x4 format), BLUE

Product Description
Globe workstations accommodate both round bottom and self-standing CryoClear vials, cryogenic vials and sample tubes. The self-standing vials lock into the rack with an easy twist of the hand. This allows for one-handed opening and closing of caps. Each rack features anti-slip rubber feet that holds the workstation in place while removing caps.

PRICE
$34.95

Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3049B
Package Quantity1
ColorBlue
BrandGlobe Scientific