Witt Executive Series Metal Wastebasket 4 Gallon Black, 66BK
Write a Review
|
Questions & Answers (0)
Product Description
The Executive Wastebasket is a small, round wastebasket that is perfect for offices, hotels or anywhere you have a need to stylish and upscale wastebaskets. Made in the USA.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/8 in |
| Depth | 10-1/8 in |
| Height | 11-5/8 in |
| Weight | 3 lbs |
Product Details
| Type | Wastebasket |
| Color | Black |
| Series | Executive |
| Lid | No |
| Capacity | 4 gal |
| Lid Type | Open |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 66BK |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Witt Industries |