Witt Steel Square Security Trash Can W/Hinged Lid, 36 Gallon, Almond
Write a Review
|
Questions & Answers (0)
Product Description
Confidential waste receptacle with tumbler lock and key. Designed to keep documents secure until disposal. Hinged lid lifts up for servicing. Optional rigid plastic liner sold separately. Made in the USA.
PRICE
$689.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 38 in |
Product Details
| Type | Secure Document Trash Can |
| Color | Tan |
| Opening | Front |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Swing Door Lid |
| Material | Steel |
| Manufacturers Part Number | 008L |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Witt Industries |