Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1892959

MPN #: WNM110P

Summit-Range, Gas, 4 Burners, 2.5 Cu. Ft., Battery Start, White, 24" x 20" x 40"

Product Description
Summit WNM110P - Range, Gas, 4 Burners, 2.5 Cu. Ft., Battery Start, White, 24" x 20" x 40"

Summit offers a wide selection of household ranges with high quality construction at superior value.

Our apartment sized line of gas ranges includes the popular WNM110P. At just 20" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A lower broiler drawer allows for more even crisping and an anti-tip bracket adds safety. This unit uses battery start ignition.

The complete porcelain and steel construction makes the WNM110P a durable unit with classic style. Bring great value into the home in an efficient range at incredible value.

Features:
  • Porcelain construction on range top and oven for true durability
  • Lower broiler compartment provides even heat distribution
  • Gas range made in the U.S.A.
PRICE
$849.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth24 in
Height40 in

Product Details

Cooktop Surface MaterialPorcelain
Body Color FamilyWhite
Interior Oven LightNo
Oven Door WindowNo
Capacity2.5 ft³
Made in the USAMade In The USA
Ignition TypeBattery Start
Cleaning TypeManual
Oven Temperature ControlDial
Door Color FamilyWhite
Burner Temperature ControlDial
DescriptionGas Range
Burner TypeOpen
BTU per Burner9000
Manufacturers Part NumberWNM110P
Fuel TypeNatural Gas
Number of Burners4
BrandSummit Appliance

Warranty

Warranty1 yr