Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB678825

MPN #: CR2B120

Summit-2-Burner Electric Cooktop, Black Ceramic Glass Surface, 120V

Product Description
Summit CR2B120 - 2-Burner Electric Cooktop, Black Ceramic Glass Surface, 120V

Electric Cooktops do not come with a power cord, they are meant to be hard wired into the electric.

SUMMIT CR2B120 is a two-burner 120V cooktop made from black ceramic glass. The smooth surface is easy to clean and offers a sleek look for any kitchen counter, with a stainless steel trim to complete the look. Push-to-turn knobs ensure added safety, with indicator lights to show when the heat is turned on. This unit is designed for built-in installation with a cutout size of 10 1/8" W x 18 5/8" D. With a clean design and great price, SUMMIT™ electric cooktops offer top value for homes, hotels, yachts, and other settings with unique kitchen needs.

PRICE
$425.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/4 in
Depth20 in
Height2-1/2 in

Product Details

Body Color FamilyBlack
Hertz60 Hz
Surface TypeGlass
Voltage115 V
Cooking TimerNo
Burner Temperature ControlDial
Burner TypeGlasstop
Manufacturers Part NumberCR2B120
Number of Burners2
BrandSummit Appliance

Warranty

Warranty1 Year Limited Manufacturer's

Compliance & Certifications

Energy Star CertifiedFALSE
Electrical Safety MarkingsETL
CertificationsETL