Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Range

Model # :WBB3249657

MPN #: IRHP-36-6B

Iron Range 36" Countertop Hot Plate, 6 Burner, 140000 BTU

Product Description
With 25,000 BTU high heat per burner, the Iron Range Countertop Gas Range is a commercial range without an oven. The burners give you the maximum in gas range features, removable burners with the top half of the burner that separates for cleaning, and a pilot that lights each burner. Heavy-duty cast iron grates are also removable for easy cleaning. A large control knob for each burner gives you a comfortable feel when turning burners on and off all day. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Countertop Gas Hot Plate carry ETL approval for gas and sanitation that pass USA requirements for use in food service.

Construction
  • Stainless steel front and sides
  • 4" adjustable non skid stainless steel legs
  • Removable, easy to clean full width stainless grease catch pan
Hot Plate Features
  • Easy to clean, lift off top
  • Extended cool to touch front edge
Control
  • Large temperature knobs with set screws
  • Individual pilot lights with front access
  • LPG conversion kit included
  • Warranty: 1 year parts and labor


PRICE
$975.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/16 in
Width36 in
Height13 in
Weight243 lbs

Product Details

Description36" Countertop Hot Plate
Manufacturers Part NumberIRHP-36-6B
Fuel TypeNatural Gas
Number of Burners6
BrandIron Range

Compliance & Certifications

CertificationscETLus, ETL-Sanitation