Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1892940

MPN #: WNM210P

Summit-Range, Gas, 4 Burners, 3.7 Cu. Ft., Battery Start, White, 24" x 30" x 40"

Product Description
Summit WNM210P - Range, Gas, 4 Burners, 3.7 Cu. Ft., Battery Start, White, 24" x 30" x 40"

Summit offers a wide selection of household ranges with high quality construction at superior value.

The WNM210P is a 30" wide gas range that utilizes battery start ignition. A full oven accommodates large scale cooking and a lower broiler drawer provides even crisping. The complete porcelain and steel construction makes the WNM210P a durable unit with classic style.

Features:
  • Porcelain construction on range top and oven for true durability
  • Lower broiler compartment provides even heat distribution
  • Recessed oven door for cabinet protection
PRICE
$889.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height40 in

Product Details

Cooktop Surface MaterialPorcelain
Body Color FamilyWhite
Interior Oven LightNo
Oven Door WindowNo
Capacity3.7 ft³
Ignition TypeBattery Start
Oven Cleaning TypeManual
Oven Temperature ControlDial
Door Color FamilyWhite
Burner Temperature ControlDial
DescriptionGas Range
Burner TypeOpen
BTU per Burner9000
Manufacturers Part NumberWNM210P
Fuel TypeNatural Gas
Number of Burners4
BrandSummit Appliance

Warranty

Warranty1 yr