48'' half round, 30'' inch high wood folding table. UV resistant polyurethane on the top and bottom of the table. 3/4" table top thickness, 12-ply plywood with vinyl bullnose edging that is glued and nailed into the table. 16 gauge, powder coated steel legs. Seats 2 people.
Atlas Commercial Wood Folding Table, 48'' Half Round, Vinyl Edge - Titan Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 30 in |
| Weight Capacity | 500 lbs |
| Top Thickness | 3/4 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Top Color Family | Natural |
| Foldable | Yes |
| Style | Folding |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | WFT5-48HALF |
| Shape | Half Round |
| Top Material | Plywood |
| Brand | Atlas Commercial Products |
Warranty
| Warranty | 3 yr |