- A contemporary looking table designed for use both indoors and out
- This table is 30" wide
- Easy to set up, take down, and transport, the IndestrucTable® commercial grade tables can be used in schools, offices, hospitality, banquets or events
- The 2" thick, blow molded high-density polyethylene top features a square edge so your cloth will hang straight. The top is dent and scratch resistant and easy to clean
- Sturdy, gray powder coated 1" round tubing legs features non-mar protective feet
- Legs fold into recessed channels for compact storage and nesting with other similar tables (65513 or 65517)
- Strong steel frame is capable of supporting up to 1,000 lbs., evenly distributed
- 15 Year Manufacturer's Limited Warranty
- Made in USA
Iceberg IndestrucTable® Commercial Plastic Folding Table, 30" x 60", Platinum Granite
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 29 in |
| Weight Capacity | 1000 lbs |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Series | IndestrucTable |
| Top Color Family | Platinum Granite |
| Foldable | Yes |
| Description | Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | 65513 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |