Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2192900

MPN #: 10-1182

Wooden 5-Level Incline Board, 14" x 18" Surface

Product Description
Adjustable angle wooden incline board has 14" x 18" foot board with non-slip tread. Has positive lock adjustment handles. Angle of inclination varies from 5° - 10° - 15° -20° - 25°.

PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width18 in
Height4 in
Weight16 lbs

Product Details

MaterialWood
Package Quantity1
DescriptionWooden 5-Level Incline Board
ColorNatural, Black
Manufacturers Part Number10-1182
BrandCanDo

Warranty

Warranty1 yr