Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lexco

Model # :WB251695

MPN #: 492202

Lexco® Lift Table 492202 30"L x 30"W 2000 Lb. Capacity

Product Description
This Post Lift Table features a foot operated hydraulic pump with precision telescoping tube guides for exact table height adjustments. The strong 1/4" thick reinforced steel top platform and base handles heavy loads up to 2000 lbs. Portable lift table includes 5" steel casters for mobility. Unit has 2 swivel and 2 rigid casters and a floor lock to keep table in position.

PRICE
$3,349.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
3349.00
Buy 2 units - 3 units
3179.00Save $170.00 (5%)
Buy 4+ units
3079.00Save $270.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height22 in
Raised Height36 in
Weight Capacity2000 lbs
Weight274 lbs
Wheel Diameter5 in
Platform Width30 in
Platform Length30 in

Product Details

Assembly RequiredNo
Wheel MaterialSteel
TypePost Lift Table
ColorGreen
Lift TypeHydraulic
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part Number492202
BrandLexco