True® Work Top Refrigerator 3 Section - 72-3/8"W x 30-1/8"D x 33-3/8"H, 3 Door, 6 Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Work Top Refrigerator, three-section, (6) shelves, s/s top with rear splash, door & sides, white aluminum interior with 300 stainless steel floor, 5" castors, rear mount, 1/3 HP, 115v/60/1-ph, 8.5 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,999.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72-3/8 in |
| Depth | 30-1/8 in |
| Height | 33-3/8 in |
| Weight | 223 lbs |
Product Details
| Body Color Family | Black |
| Light | Yes |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Material | Steel |
| Number of Shelves | 4 |
| Phase | 1 |
| Manufacturers Part Number | TWT-72 |
| Brand | True |
| Type | Refrigerator |
| Horsepower | 1/3 HP |
| Amperage | 0.5 A |
| Series | BB |
| Hertz | 60 Hz |
| Handle Type | Curved Handle |
| Capacity | 12.13 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Thermostat Type | Digital |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |
| NEMA | 5-15P |