True® Deep Work Top Refrigerator 2 Section 67-1/4"W x 32-3/8"D x 33-3/8"H, 1 Door, 2 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Deep Work Top Refrigerator, two-section, s/s top w/rear splash and sides, (1) door & (2) drawers, accommodates (2) 12x20x8 pans (not included), white aluminum interior w/300 stainless steel floor, 5" castors, front breather, 1/5 HP, 115v/60/1-ph, 5.1 amps.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$9,799.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 67-1/4 in |
| Depth | 32-3/8 in |
| Height | 33-3/8 in |
Product Details
| Type | Refrigerated |
| Horsepower | 1/5 HP |
| Amperage | 12 A |
| Hertz | 60 Hz |
| Number of Drawers | 2 |
| Refrigerant | R134A |
| Temperature Range | 34 - 44 °F |
| Capacity | 23 ft³ |
| Voltage | 120 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Wood Laminate |
| Phase | 1 |
| Description | Display Merchandiser |
| Manufacturers Part Number | TWT-67D-2 |
| Brand | True |