True® Work Top Refrigerator 2 Section - 60-3/8"W x 30-1/8"D x 33-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Work Top Refrigerator, two-section, (4) shelves, s/s top with rear splash, (2) door & sides, white aluminum interior with 300 stainless steel floor, 5" castors, rear mount, 1/5 HP, 115v/60/1-ph, 5.1 amps, NEMA 5-15P, Energy Star rated, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$6,399.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-3/8 in |
| Depth | 30-1/8 in |
| Height | 33-3/8 in |
Product Details
| Type | Work Top Refrigerator 2 Section |
| Horsepower | 1/5 HP |
| Amperage | 5.1 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Stainless Steel/ Aluminum |
| Phase | 1 |
| Manufacturers Part Number | TWT-60 |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |