Nylatex® Wraps, 2-1/2" x 18", Blue, Package of 3
Write a Review
|
Questions & Answers (0)
Product Description
Reusable wrap ideal for holding cold packs in place. 2.5" x 18" - Package of 3.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 2-1/2 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Style | Slim |
| Material | Nylon |
| Package Quantity | 3 |
| Description | Nylatex® Wrap |
| Color | Blue |
| Manufacturers Part Number | 00-1202 |
| Brand | Nylatex |
Warranty
| Warranty | 1 yr |