Wright® Low-Profile Self-Dumping Forklift Hopper, 1 Cu. Yd., 5000 Lbs. Cap., Gray
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial™ LOW-PROFILE SELF-DUMPING FORKLIFT HOPPER
Low-Profile Self-Dumping Steel Forklift Hoppers Easily Attach To Forklift For Quick And Easy Material Handling.
Low-profile design puts hopper within easy reach. A single operator can easily dump the hopper contents by pulling the 3'L steel chain while seated on the forklift; the balanced hopper tilts to an industry-optimal 90° to empty completely. Tilt stops automatically and the hopper automatically returns to the upright, locked position when it is lowered to the ground. Reinforced and braced formed steel base and precision robotic welds provide a strong, industrial grade unit (leak-proof hoppers are available upon request). Durable gray enamel finish. Safety chain included to secure the hopper to forklift. Fork pockets measure 28"L x 2"H.
Custom Colors are available with a provided Sherwin-Williams paint code.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Low-Profile Self-Dumping Steel Forklift Hoppers Easily Attach To Forklift For Quick And Easy Material Handling.
Low-profile design puts hopper within easy reach. A single operator can easily dump the hopper contents by pulling the 3'L steel chain while seated on the forklift; the balanced hopper tilts to an industry-optimal 90° to empty completely. Tilt stops automatically and the hopper automatically returns to the upright, locked position when it is lowered to the ground. Reinforced and braced formed steel base and precision robotic welds provide a strong, industrial grade unit (leak-proof hoppers are available upon request). Durable gray enamel finish. Safety chain included to secure the hopper to forklift. Fork pockets measure 28"L x 2"H.
Custom Colors are available with a provided Sherwin-Williams paint code.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$939.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-3/4 in |
| Width | 63-1/2 in |
| Height | 24 in |
| Weight Capacity | 5000 lbs |
| Weight | 515 lbs |
| Fork Opening | 28 x 2 in |
| Wall Gauge | 7 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Gray |
| Dump Angle Degrees | 90 |
| Capacity | 1 yd³ |
| Material | Steel |
| Manufacturers Part Number | 988860 |
| Brand | Wright |