- 220 Sheets/Roll; 3 Rolls of WypAll® PowerClean X70 Medium Duty Cloths/Case; 660 Sheets/Case; White; Wipers in a Bucket Refill; Long Lasting Towels
- WypAll® Power Clean X70 Medium Duty Cloths are durable, absorbent cloths that stay strong for cleaning performance and the portable bucket helps keep the cloths clean
- Each industrial cloth measures 9.75" x 13" and cleans oil, dirt, grime and solvents
- The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips; Laundered shop rags can't match the performance
- Pound for pound, WypAll® Power Clean X70 Medium Duty Cloths hold more oil than rental shop towels and shop rags
WypAll Bucket Wiper Refills, 220 Wipes/Roll 3/Case - KCC83571
Write a Review
|
Questions & Answers (0)
Product Description
When you're running a business, it pays to use the very best supplies, such as the WypAll® Power Clean X70 Medium Duty Cloths in a Bucket. These refill cloths are designed to refill the portable and crush-resistant all-weather bucket. The heavy-duty wipes are made with high-tech HydroKnit fast-absorbing material, made to clean oil, grime and solvents. Use them for cleaning surfaces and tools, as well as for heavy-maintenance wiping, thanks to their superior solvent resistance, absorption capacity, wet strength and absorption rate. You can rise and reuse them. The easy-carry bucket (available in SKU 83561) helps keep your cloths clean and handy wherever you go.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Size | 10" x 13" |
Product Details
| Number of Sheets | 660 |
| Size Type | 220 Sheets/Roll |
| Package Quantity | 3 Rolls/Case |
| Description | Bucket Wiper Refills |
| Color | White |
| Application | Heavy Duty |
| Manufacturers Part Number | KCC83571 |
| Brand | WypAll |