Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177592

MPN #: GC008

NOCO® X-Connect XL Eyelet Terminal Connector, 16 AWG, 21"L Cable

Product Description
X-Connect XL Eyelet Terminal allows a battery charger to connect quickly to any battery. Replace a lost connector or permanently mount one on your car, boat, truck, or any other vehicle for easy charging.

Features:
  • Compatible with X-Connect accessories, permanently mount a battery connection to any battery to easily charge hard-to-access batteries
  • Lie-flat design for seamless installations with M10 (3/8") hole size. The low-set eyelet also reduces the risk of bending or damaging the eyelet or terminal post
  • New copper-plated eyelets improve conductivity, maximizing performance from the battery charger
  • More ways to charge with plug-n-play accessory changes
  • Rugged, watertight connector for extreme environments
  • Leave GC008 hard-mounted to battery terminals and easily move genius chargers between batteries
  • The GC008 is now equipped with a new and improved built-in fuse for increased safety that offers increased protection at 20Amps
  • With a quick-release built in, NOCO® X-Connect makes it easier than ever to swap between accessories
  • Water-resistant X-Connect connector designed for maximum performance, engineered to withstand all the elements from dirt, water, gasoline, oil and more
  • What's In The Box- POS / NEG M10 10mm Eyelets to X-Connect Cable
  • Input- X-Connect Female
  • Output- M10 (3/8") Eyelet Terminals


PRICE
$17.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2
Width1-15/16 in
Height3-9/16 in
Weight0.2 lbs
Cord Length1-3/4 ft
Cord Gauge16 ga

Product Details

Package Quantity1
DescriptionEyelet Terminal Connector
ColorMulti-colored
Manufacturers Part NumberGC008
BrandNoco