Clore 25FT, 2/0 GA, Booster Cable, 800A HD Clamp - 422252
Write a Review
|
Questions & Answers (0)
Product Description
The Jump-N-Carry 422252 Booster Cable set is ideal for heavy duty starting applications. Its 25 ft length is ideal for head-to-head and side to side jump starting applications on most light and medium duty vehicles. It is designed for all weather use, with an operation temperature range from -40C to +90C. It features heavy-duty 800A clamps for strong connections and to penetrate battery corrosion. 1 Year limited warranty.
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 13 in |
| Depth | 13 in |
| Height | 4 in |
| Weight | 19 lbs |
| Cord Length | 25 ft |
| Cord Gauge | 2 ga |
Product Details
| Package Quantity | 1 |
| Description | Clore 25FT, 2/0 GA, Booster Cable, 800A HD Clamp - 422252 |
| Color | Multicolor |
| Manufacturers Part Number | 422252 |
| Brand | Clore Automotive |