- Specific bulb size, base, volts
- Aircraft, Automotive, Marine
- Emergency, Medical, Entertainment
Satco S6986 X10t3 1/4 10w Miniature W/ Festoon Base, 12v Bulb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Satco Miniature & Sealed Beam Lamps
PRICE
$56.00 Sold in packages of 10 / $5.60 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 7/16 in |
| Height | 7/16 in |
| Base | Festoon (SV8.5-8) |
| Diameter | 7/16 in |
| Bulb Diameter | 0.39 in |
Product Details
| Type | Incandescent Bulb |
| Average Life | 20000 hr |
| Color Temperature | 2700 K |
| Color | Clear |
| CRI | 100 |
| Wattage | 10 W |
| Lamp Code | X10T3 1/4 |
| Voltage | 12 V |
| Package Quantity | 10 |
| Pack Type | Box |
| Manufacturers Part Number | S6986 |
| Lumens | 120 |
| Shape | T3.25 |
| Brand | Satco |
Warranty
| Warranty | 20000 Avg. Rated Hour Limited yr |
Compliance & Certifications
| ANSI Base | SV8.5-8 |
| ANSI Code | SV8.5-8 |