Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Norseman

Model # :WBB3151286

MPN #: XB2-4200T2D31T

Norseman XB Series Explosion-Proof Convection Double Unit Heater c/w T'stat, 2000W, 240V, 1 Phase

Product Description
The Norseman™ XB Series convection heater, with ratings up to 5000 watts, is designed for heating spaces where explosive substances are or may be present. The Norseman™ XB is available with either CCSAUS or CE ATEX approvals. All units can be fitted with an externally adjustable thermostat. With the Norseman™ XB, you get a safe and reliable heater with a handsome appearance and state-of-the-art design. The Norseman™ XB explosion-proof convection heaters utilize Thermon Heating Systems' unique copper free aluminum extruded convector and patented x-Max® terminal housing. Large convector surface area and high mass fins ensure safe and efficient low temperature heat transfer to the environment. Convectors are black anodized to resist oxidation and maximize heat transfer. The x-Max® housing can be equipped with multiple tapped conduit entries throughout its length to facilitate installation. A track and trolley system and threaded covers at each end allow easy access to internal components. All units, except the single heat sink units, have a built-in terminal block for simplified electrical connection. The Norseman™ XB units are intended for wall or floor mounting with the heater positioned vertically as shown. Dual purpose brackets for floor or wall mounting and wire guards are supplied as standard.

Features:
  • XB Explosion-Proof Natural Convection Heaters
  • Designed for heating spaces where explosive substances may be present such as storage rooms for paints and cleaners, grain elevators, gas plants and more
  • Offers a state of the art design, featuring Thermon Heating Systems' unique copper-free aluminum extruded convector and patented x-Max® terminal housing
  • Models offered in 47.5 to 5130W and from 120 to 600V
  • cCSAus approved for Class I, Division 1 & 2, Groups A, B, C & D; Class II, Division 1 & 2, Groups E, F, G; Class III, Division 1 & 2 at a temperature code of T2D, T3B, T4A or T6
  • CE/ATEX for II 2 G, Ex d IIC T3 or T4 Gb
  • Custom engineered heaters or heating systems are available for specialized applications
  • Heating Capability (Sq./ft.): Depends on Conditions - Consult Factory
  • Electric Fuel Type
  • Hardwired
  • Indoor Use
  • 0-100°F (-18-40°C)


PRICE
$2,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width15-1/2 in
Height23-1/2 in

Product Details

TypeConvection Heater
ColorBlack
Wattage2000 W
Watts High2000 W
Voltage240 V
Phase1
Manufacturers Part NumberXB2-4200T2D31T
BrandNorseman

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA C, US, CE, ATEX