Espresso Soci Xcompact Machine with Countertop Milk Refrigerator, 80 Cups
Write a Review
|
Questions & Answers (0)
Product Description
Small and mighty, the X-Compact is the machine you've been looking for. The X Compact is the perfect mix of reliability and uniformity without taking up space.
In a Fast-Paced World, Slow Down for the Perfect Espresso in small corporate break rooms and kitchens, every inch of space counts and every piece of equipment must justify the space. That's why we developed the X-Compact. With a 10.1" touch screen display, this machine is simple and efficient, allowing every user to have an intuitive experience, whether coffee is for them or their clients.
Plug and Play Technology, because the compact runs on 110 power and does not require a water line or a drain, set up is as easy as plugging in the machine. The plug & play nature of the X-compact makes this the ideal choice for any business the requires a quick and easy solution for their coffee needs without sacrificing quality.
In a Fast-Paced World, Slow Down for the Perfect Espresso in small corporate break rooms and kitchens, every inch of space counts and every piece of equipment must justify the space. That's why we developed the X-Compact. With a 10.1" touch screen display, this machine is simple and efficient, allowing every user to have an intuitive experience, whether coffee is for them or their clients.
Plug and Play Technology, because the compact runs on 110 power and does not require a water line or a drain, set up is as easy as plugging in the machine. The plug & play nature of the X-compact makes this the ideal choice for any business the requires a quick and easy solution for their coffee needs without sacrificing quality.
PRICE
$7,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 21 in |
| Height | 21 in |
Product Details
| Voltage | 110 V |
| Manufacturers Part Number | 100013 |
| Brewing Capacity | 80 Cups |
| Water Fill Type | Tank |
| Power Cord Attached | Yes |
| Brand | Espresso Soci |
Compliance & Certifications
| Certifications | NSF/UL |