Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430024

MPN #: 38700.0000

Axiom™ 12 Cup Auto Coffee Brewer, 15A, 3 Warmers, Axiom-15-3

Product Description
AXIOM Automatic Coffee Brewer
  • Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity.
  • Adjusts automatically to varying water pressure.
  • For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels.
  • BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine.
  • Electronic diagnostics and built in tank drain make service easier.
  • Ensures coffee brew quality with cold brew lock out capability.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • Coffeeextraction controlled with pre-infusion, pulse brew and digital temperature control.
  • Automatic warmer shut-off.
  • Energy-saver mode reduces tank temperature during idle periods.
  • Hot water faucet.

Electrical: 120 volt, 15 amp models require 2-wires plus ground service rated 120V, single phase, 60 Hz.120/240 volt models require 3-wires plus ground service rated 120/240V, single phase, 60 Hz.An internal terminal block is configured for connection to a 3-wire plus ground.
Plumbing: 20-90 psi (138-621 kPa). Machines supplied with 1/4" male flare fitting.
Other: Based upon incoming water temp of 60°F (140°F rise) per 1/2 gallon brew time of 4 minutes.Models listed as 120/240V must be connected to 240V electrical service. Please refer to the installation manual. Coffee decanters sold separately.

PRICE
$1,025.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8.5 in
Depth17.8 in
Height18.9 in

Product Details

Amperage15 A
Water Fill TypePlumbed
Number of Warmers3
Capacity4.2 gal./hr
Voltage120 V
Description1 Bottom, 2 Top
Watts1800 W
Manufacturers Part Number38700.0000
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF