Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192623

MPN #: 19N137-0242-F1

Briggs & Stratton® XR Series™ Horizontal Shaft Engine, 306cc, 10 HP

Product Description
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our XR 10.0 Series 10.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 19N137-0242-F1 boasts 306 CC, a 3.22 in. (81.79 mm) bore, and 2.28 in. (57.91 mm) stroke sending power to a robust 1 in. by 3-31/64 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty.

Features:
  • Dura-Bore® cast iron cylinder sleeve for extended life
  • Float carburetor for consistent easy starting
  • Dual-Clean™ air cleaner pleated paper filter with a foam pre-cleaner ensures maximum protection for extended engine life
  • Overhead valve design (OHV) for cooler operation and longer valve life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$689.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower10
Displacement306 in³
ColorBlack
Air Cleaner TypeYes - Pleated Paper
Start TypeElectric/Alternator
Engine TypeHorizontal
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA