Waring® Xtreme 1/2 Gallon Blender, Electronic Keypad, BPA Free Copolyester Jar, 2 Speeds
Write a Review
|
Questions & Answers (0)
Product Description
Get smooth, consistent results every time with the Waring® MX1050XTX. This heavy-duty, powerful, 3-1/2 Peak HP blender teams up with The Raptor® blade and jar assembly for maximum power and efficiency. This workhorse features an easy-to-clean, electronic-membrane keypad with HI, LOW, OFF and PULSE functions. Perfect for a busy bar, health facility, school or coffee shop.
PRICE
$689.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 8-1/4 in |
| Height | 18 in |
| Weight | 11.7 lbs |
Product Details
| Type | High Volume |
| Horsepower | 3-1/2 HP |
| Number of Speeds | 2 |
| Amperage | 12.5 A |
| Hertz | 60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 64 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Blender With Electronic Keypad, BPA Free Copolyester Jar |
| Manufacturers Part Number | MX1050XTX |
| Panels | Electronic Keypad With High, Low And Pulse Functions |
| Brand | Waring |
Warranty
| Warranty | Limited 3 Years Motor and 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | cTUVus, NSF |