Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3183112

MPN #: BH55CONNECTG

Powerblanket® Xtreme Connect Insulated PRO Model Drum Heater For 55 Gal. Cap., 145°F, 120V

Product Description
The 55-gallon barrel and drum heater from Powerblanket® offers a state-of-the-art heating system that is far superior to band heaters, which localize the heat to only one spot. The Powerblanket® drum heater encases the entire drum in a heating blanket, insulating the entire drum and distributing the heat across the entire surface. The BH55CONNECTG Xtreme drum heater only requires 800 watts to power it. It is water-resistant and can be used on poly and steel drums. Powerblanket® Xtreme bulk container heaters are designed for the harshest conditions and climates, safe to use in temperatures as low as -60°F.
This drum heater comes equipped with a Smart adjustable thermostatic controller. This means you can set the temperature to the desired level and leave it at that, with no concern for over or underheating your drum contents. With the Connected Series, you can go anywhere from ambient temperature up to approximately 145°F / 68°C. We're proud to say that our BH55CONNECTG model is ETL certified to UL / CSA / CE safety standards, giving you peace of mind knowing you've ordered the safest and most efficient 55-gallon drum heating blanket on the market!

Powerblanket® Connect products offer unparalleled temperature control and efficiency by combining advanced heating solutions with smart technology. With real-time monitoring and remote access, users can easily manage temperatures, optimize energy consumption, and prevent downtime from anywhere. This connected system ensures precise temperature regulation, protecting valuable materials from freezing or overheating. Powerblanket® Connect products provide peace of mind by keeping operations running smoothly, minimizing costs, and enabling data-driven decisions for continuous improvement.

Powerblanket® Xtreme Connect BH55CONNECTG 55-Gallon PRO Model Drum Heating Blanket with Adjustable Smart Thermostat Controller

Features:
  • Includes Smart adjustable controller, adjust temperature from ambient up to 145°F / 62°C (± 5°F / 3°C)
  • Quick on-site control - manage the heater temperature setting with a quick Bluetooth connection via an App on your smartphone
  • Provides real-time monitoring – Track temperature changes via smartphone alerts for complete application oversight
  • Data-Driven Insights – Use gathered data to improve application processes and drive efficiencies
  • Includes buckles & straps to secure tight fit
  • Three individual heat zones to heat when and where it's needed
  • Automatically adjusts to varying fluid levels
  • Delivers safe, distributed heat to temperature-sensitive materials
  • Preserve expensive materials without overheating or burning
  • Insulated full wrap design making it ultra energy-efficient
  • Water-resistant, safe for outdoor use
  • Works on both poly and steel drums
  • Prevent product waste by safely maintaining consistent temperatures
  • Targeted and distributed heat eliminates hot and cold spots
  • Material: Flexible Graphite / Super-Rugged Industrial Grade Vinyl Shell w/Alloy Infused


PRICE
$1,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length82 in
Width36 in
Height36 in
Weight13 lbs
Cord Length6 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
ColorGray
Amperage6.67 A
Max Temperature145 °F
For Use With55 Gallon Drum
Wattage800 W
Voltage120 V
MaterialVinyl
Manufacturers Part NumberBH55CONNECTG
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE