TOGU® Dynair® Ballkissen® XXL Cushion (Level III), 20" Diameter, Blue
Write a Review
|
Questions & Answers (0)
Product Description
With the Dynair Ballkissen® XXL you can feel and train the deeper laying musculature. It's challenging and boosts the performance for everyone to use it, because of the diameter of 50 cm. High level coordination and stability training. Because of a very labile design, it's a great challenge for a much better performance. It is a perfect tool in prevention, therapy or at home.
The difference between the Dynair® Ballkissen® Level VI to Level III and Meditation is the degree of stiffness of the material. The Dynair® Ballkissen® Level III and Meditation have the same stiffness and hence the same degree of lability. There is only a difference in color. The Dynair® Ballkissen® Level IV is softer. Thus you have a higher training effect caused by the higher lability of your training tool. It is more difficult than training with the Dynair® Ballkissen® Level III and Meditation.
The difference between the Dynair® Ballkissen® Level VI to Level III and Meditation is the degree of stiffness of the material. The Dynair® Ballkissen® Level III and Meditation have the same stiffness and hence the same degree of lability. There is only a difference in color. The Dynair® Ballkissen® Level IV is softer. Thus you have a higher training effect caused by the higher lability of your training tool. It is more difficult than training with the Dynair® Ballkissen® Level III and Meditation.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 4 in |
| Weight Capacity | 440 lbs |
| Weight | 6 lbs |
Product Details
| Type | Balance Cushions |
| Color | Blue |
| Material | PVC |
| Package Quantity | 1 |
| Description | Dynair Ballkissen XXL Cushion (Level III) |
| Manufacturers Part Number | 30-4211 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |