- Wide mouth oil reservoir port for easier, cleaner filling.The Yellow Jacket® BULLET vacuum pump is a two-stage rotary vane oil-sealed 7 CFM pump that pulls down to 25 microns or better. Wide mouth oil reservoir port for easier, cleaner filling. Doubles as pump exhaust; threaded to attach garden hose for exhausting to remote location
- Large oil sight glass for easy monitoring of oil level
- Large brass oil drain for easy access to fast oil changes
- Internal intake check valve prevents oil backup into the system during a power failure
- Intake filter screen keeps damaging particles from entering the pump
- Heavy-duty rotors and bearings
- Heavy-duty steel handle for well-balanced carrying
- Tethered port caps stay with the pump
- Stable base; wide-stance metal with rubber overlay
- 24-month limited over-the-counter warranty
BULLET™ 7 CFM Vacuum Pump
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® BULLET™ 7 CFM Vacuum Pump
PRICE
$675.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 8-1/2 in |
| Height | 12-1/2 in |
| Weight | 31.7 lbs |
| Connection Size | 1/4 & 3/8 Male SAE Flare |
Product Details
| Horsepower | 1/2 HP |
| Voltage | 115 V |
| CFM Capacity | 7 |
| Description | Vacuum Pump |
| Manufacturers Part Number | 93600 |
| Brand | Yellow Jacket |