- Flutterless™ technology with surge protector minimizes the needle pulsation for improved accuracy
- 1/8" NPT Male connection
- 3-2-3% accuracy
- Calibration traceable to NIST standard
Red Pressure Gauge R-410A 2-1/2"
|
Questions & Answers (0)
Product Description
Yellow Jacket® Red Pressure Gauge R-410A 2-1/2"
PRICE
$39.95
8
8
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4 in |
| Height | 2 in |
Product Details
| Description | Red Pressure Gauge |
| Manufacturers Part Number | 49035 |
| Refrigerants | R-410A |
| Brand | Yellow Jacket |