- With 1% accuracy (Class 1) calibration. Large 3-1/8" gauges are housed in a red or blue steel case with front recalibrator screw. High visibility colored temperature scales are easy to read through the full view polycarbonate crystal. Flutterless™ technology with brass surge protector to minimize needle pulsation
- Brass gauge movement
- Copper alloy Bourdon tube
- 1/8" NPT Male connection
- Calibrated to 1% accuracy
- Color-coded red for pressure and blue for compound
- Color-coded refrigerant types
Red Pressure Gauge R-22, R-404A, R-410A 3-1/8"
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Jacket® Red Pressure Gauge R-22, R-404A, R-410A 3-1/8"
PRICE
$44.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 5 in |
| Height | 2 in |
Product Details
| Description | Red Pressure Gauge |
| Manufacturers Part Number | 49137 |
| Refrigerants | R-22 / R-404A / R-410A |
| Brand | Yellow Jacket |