Feed Screw
Write a Review
Questions & Answers (0)
Feed screw - for use with Series 41 and TITAN™ manifolds.
Specifications
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4 in |
| Height | 1/4 in |
Product Details
| Manufacturers Part Number | 41134 |
| Description | Compatible with Series 41 and TITAN |
| Brand | Yellow Jacket |
Related Products
Yellow Jacket® TITAN™ 4-Valve Manifold Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ready identification. Sight ...
Features: 3-1/8" (PSI, °F) ga 1/4" MFL Exclusive 3/8" ball valve design Full 3/8" bore all the way through the block increases flow over the standard block designs Ball valve rotates 90° between two teflon washers requiring little effort to turn, even under pressure Opens and closes quickly with only a quarter turn Visual knob position quickly indicates if valves are open or closed Color coordinated gauges for multi-refrigerant recognition Includes three 1/4" SAE nylon barrier hoses with manual ball valves
Yellow Jacket® 72" Red PLUS II™ 1/4" Hose With SealRight™ 22672 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Low loss anti-blow back ...
Yellow Jacket® 72" Red PLUS II™ 1/4" Hose With Compact Ball Valve End 29672 Features: 1/4" PLUS II™ hoses are UL recognized assemblies (File SA9737) The nylon permeation barrier meets SAE requirements J2196 for CFC, HCFC and HFC refrigerants. The moisture barrier provides improved resistance to moisture migration which contaminates expensive refrigerant 1/4" RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of 20° to 180°F Minimum bend radius: 6" Metal handle at end of ...
Mastercool® introduces the new Spartan series smart manifold with Bluetooth® wireless technology. This smart manifold is equipped with a 4.3" color touchscreen LCD, allowing the user to navigate through all of the screens and options with a quick slide of their finger. Now with a built-in premium vacuum sensor and an accuracy down to 1 micron, there is no need for additional equipment to properly diagnose and service your A/C system. Offered in 2 way and 4-way options, this manifold will display pressure, vacuum, temperature, and will automatically calculate your superheat and subcool. ...