Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plastics-R-Unique

Model # :WB641100YL

MPN #: 641100YL

Yellow Parking Curb with Hardware 72"L x 4"H x 6"W

Product Description
Parking Curb/Parking Stop
5 Year Limited Warranty

Weather and corrosion resistant 100% Recycled solid plastic, UV stabilized Parking Curb withstands impact without deforming. Steel installation anchors included. Measures 72"L x 4"H x 6"W. Weighs 30 lbs.
PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
99.95
Buy 6 units - 20 units
95.95Save $4.00 (4%)
Buy 21+ units
92.95Save $7.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width6 in
Height4 in
Weight30 lbs

Product Details

Assembly RequiredNo
TypeParking Curb
Mounting LocationAsphalt
MaterialPlastic
DescriptionParking Curb/Parking Stop
ColorYellow
Manufacturers Part Number641100YL
BrandPlastics-R-Unique