Bayhead Products® Poly Box Truck, 20 Bushel, 800 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Our extensive line of Poly Box Trucks is continually evolving for even better value! 20-bushel poly-truck has an access notch molded into one of the long sides to allow easy access to the contents of the bin. All-welded angle-iron frame dolly has 5" casters welded in a corner pattern (2-swivel, 2-rigid) to the frame. The frame is bolted through the bottom of the bin to ensure secure attachment. 41-1/2"L x 30"W inside dimensions.
PRICE
$439.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 34 in |
| Height | 39 in |
| Inside Height | 32-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 65 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Urethane |
| Type | Plastic Easy Access Box Truck |
| Color | Blue |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 20 bu |
| Capacity | 24.8 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | UT-20N |
| Duty | Medium Duty |
| Base Material | Steel |
| Brand | Bayhead Products |