ConePro is a light, portable retracting belt unit that fits onto most types of traffic cones and is more effective at restricting access than cones alone. ConePro has a heavy duty nylon belt that won't fray or break even in the toughest conditions. A belt lock prevents accidental belt release.
Traffic Cones Sold Separately.
ConePro 500 Yellow Traffic Cone Mount Retracting Belt Barrier, 10' Fluorescent Yellow Belt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-1/4 in |
| Weight | 1 lbs |
| Belt Length | 10 ft |
| Base Diameter | 3-1/4 in |
Product Details
| Type | Cone Mount Retracting Belt Barrier |
| Color | Yellow |
| Belt Material | Nylon |
| Belt Color Family | Fluorescent Yellow |
| Material | Plastic |
| Description | ConePro 500 Retracting Belt Barrier |
| Package Quantity | 1 |
| Manufacturers Part Number | CP500Y-FYW100 |
| Brand | Queue Solutions |
Warranty
| Warranty | 1 yr |