Equal® Zero Calorie Sweetener, 1g Packet, 115/Box
Write a Review
|
Questions & Answers (0)
Product Description
A single packet of Equal® sweetens the same as two teaspoons of sugar. It also dissolves quickly in hot or cold beverages, making it perfect for everything from coffee to lemonade. The sweetening ingredient in Equal® is called aspartame, a zero calorie mixture of two natural amino acids found in meat, milk, fruit and vegetables.
PRICE
$21.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3.88 x 1.88 x 5.75 in |
| Size | 1 g |
Product Details
| Type | Artificial Sweeter |
| Flavor | Aspartame |
| Packing Type | Packet |
| Package Quantity | 115 |
| Description | Sweetener |
| Brand | Equal |