Agri-Fab® Zero Turn Dethatcher, 38"L x 64"W x 33"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Agri-Fab®, Inc. 48" Zero Turn Mower Tine De-thatcher will have your grass growing better in no time. Tine de-thatchers effectively loosen and lift thatch for healthier lawn growth. The best time to de-thatch is in the fall, because it allows water and nutrients to reach the grass roots in preparation for the spring. The 48" Zero Turn Mower Tine De-thatcher will last you for years to come with proper care and use.
PRICE
$455.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 64 in |
| Height | 33 in |
Product Details
| Style | Zero Turn |
| Type | Dethatcher |
| Color | Black |
| Manufacturers Part Number | 45-0629 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |