Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Agri-Fab

Model # :WBB2375092

MPN #: 45-0295

Agri-Fab 45-0295 48" Tow Behind Dethatcher & Lawn Groomer

Product Description
Agri-Fab 45-0295 48" Tow Behind Dethatcher & Lawn Groomer

The Agri-Fab, Inc. 48" Tine De-thatcher Model #45-0295 will have your grass growing better in no time. Tine de-thatchers effectively loosen and lift thatch for healthier lawn growth. The best time to de-thatch is in the fall, because it allows water and nutrients to reach the grass roots in preparation for the spring. The 48" Agri-Fab de-thatcher effectively uproots dead, matted grass swathes up to 48" in length. The 48" groomer has 24 rust-proof and replaceable heat-treated tines for maximum performance and durability. Two 7" flat free wheels provide smooth transport. Simple-to-use cantilever transport handle for easy raising and lowering of the tines. The 48" weight tray holds up to 70 lbs. for improved thatch removal. A universal hitch attaches to any tractor, regardless of brand. The Agri-Fab, Inc. 48" Tine De-thatcher Model #45-0295 will last you for years to come with proper care and use. All Agri-Fab, Inc. products come with a 3-year limited warranty.

Features:

  • PRODUCT WIDTH:48" wide
  • DE-THATCH:24 heat-treated spring tines
  • WHEELS:7" x 1 3/8" flat free wheels
  • CONSTRUCTION:Durable heavy-gauge steel deck and welded drawbar
  • OPERATION:Simple-to-use cantilever transport handle for easy raising and lowering
  • HITCH:Universal hitch that attaches quickly and easily to any brand of tractor
PRICE
$179.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width48 in
Height41 in
Working Width48 in
Wheel Size7 in

Product Details

StyleTow Behind
TypeDethatcher
Frame MaterialSteel
Manufacturers Part Number45-0295
Number of Tines24
BrandAgri-Fab

Warranty

Warranty3 yr