Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lithonia Lighting

Model # :WBB2052173

MPN #: ZL1N L48 7000LM FST MVOLT 40K 80CRI WH

Lithonia Lighting ZL1N L48 7000LM FST MVOLT 40K 80CRI WH, LED Strip Light, 7000 Lumens 4000K, White

Product Description
Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.

PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width2.62 in
Height2.31 in
Weight12 lbs

Product Details

TypeStrip Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature4000 K
ColorGloss with White
CRI80
Wattage62 W
Voltage120/277 V
DimmableYes
MaterialSteel
DescriptionLED - Static, Strip Light
Package Quantity1
Lumens7000
BrandLithonia Lighting

Warranty

Warranty5 yr