Zep VUE Ready-to-Use Heavy Duty Glass Cleaner, 32 oz. Trigger Spray, 12 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
This ready to use formulation removes film, greasy fingerprints, bugs, lipstick, and other soils found on glass. Non-smearing. Can be used on surfaces not harmed by water alone. Also effective as an interior surface cleaner for automobiles.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Pleasant |
| Capacity | 32 oz |
| Applicable Materials | Windows, Windshield, Mirrors, Showcases |
| Size Type | 32 oz. Trigger Spray |
| Helps Remove | Grease, Finger Marks, Bugs, Bathroom Spatter, Airborne Soils |
| Package Quantity | 12 Bottles |
| Description | Heavy Duty Glass Cleaner |
| Manufacturers Part Number | 101001 |
| Dilution Ratio | RTU |
| Brand | Zep |