Features:
- Patented removable pressure vessel
- Allows for easy repair and winterization
- Constructed with less bronze for theft deterrence
- Valve Type: In-line (Backflow, PRVs, TMVs, RVs, etc.)
Weights & Dimensions
| Length | 11-3/16 in |
| Width | 3-5/8 in |
| Height | 7-7/16 in |
| Weight | 10 lbs |
| Size | 1 |
Product Details
| Max Temperature | 180 °F |
| Material | Reinforced Nylon |
| Valve Type | Reduced Pressure |
| Description | Reduced Pressure Principle Backflow Preventer |
| Connection Style | FNPT |
| Manufacturers Part Number | 1-375 |
| PSI | 175 psi |
| Brand | Zurn |