Zurn Z1180 Solids Interceptor, 1-1/2" IP Female
Write a Review
|
Questions & Answers (0)
Product Description
Zurn Z1180 Solids Interceptor, 1-1/2" IP Female
ZURN Z1180Acid Resistant Composite Interceptor, in lieu of fixture 'P' trap, for on-floor installation,with removable PVC sediment bucket having a removable 3/32" dia. perforated flowdefusing/intercepting PVC screen, with top access gasketed secured cover, stainlesssteel draw latches and hardware with an ABS handle for easy removal of sedimentbucket and screen. Regularly furnished with 2" threaded low inlet and high outlet.
ZURN Z1180Acid Resistant Composite Interceptor, in lieu of fixture 'P' trap, for on-floor installation,with removable PVC sediment bucket having a removable 3/32" dia. perforated flowdefusing/intercepting PVC screen, with top access gasketed secured cover, stainlesssteel draw latches and hardware with an ABS handle for easy removal of sedimentbucket and screen. Regularly furnished with 2" threaded low inlet and high outlet.
PRICE
$2,099.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/16 in |
| Width | 8-7/16 in |
| Depth | 7-1/2 in |
| Height | 12-1/2 in |
| Inlet/Outlet Height | 3-1/4 Inlet, 7-1/4 Outlet in |
| Connection Size | 1-1/2 in |
Product Details
| Material | Composite |
| Connection Style | IP Female |
| Manufacturers Part Number | Z1180-1-1/2IP |
| Gallons per Minute | 15 gal/min |
| Brand | Zurn |