Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB124227D

Global Industrial™ Packing Workbench Riser w/ 6 Outlets, 115V

Product Description
This packing workbench riser comes with 6 outlet power center. It is provides easy access to use of electrical machinery. Upright Kit required. Fits on 1" diameter wire shelf posts spaced 60" apart. Adjusts easily at 1" increments with plastic snap-on sleeves (included). 120V, 15A, 6 FT Cord.

PRICE
$305.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs

Product Details

Assembly RequiredYes
TypePower Riser
MaterialSteel
ColorGray
Manufacturers Part Number124227D
Number of Outlets6
BrandGlobal Industrial