SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Item #: WB129100

(84)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H
  • Global Industrial™ Wheel Chock Security Chain - 10'L

    $22.25

  • NMC™ C-70-RB Plastic "Chock Your Wheels" Safety Warning Sign 14 x 10

    $11.25

  • Global Industrial™ Wheel Chock Holder, 12-7/8"W x 7-7/16"D x 6-7/16"H

    $38.95

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Molded Rubber Wheel Chock With Handle

Global Industrial™ Aluminum Wheel Chock with Safety Sign & Handle

Global Industrial™ Aluminum Wheel Chock with Safety Sign & Handle

Global Industrial™ Rubber Wheel & Tire Chock 10-1/2"L x 4-1/2"W x 7"H

Global Industrial™ Rubber Wheel & Tire Chock 10-1/2"L x 4-1/2"W x 7"H

NMC™ C-70-RB Plastic "Chock Your Wheels" Safety Warning Sign 14 x 10

NMC™ C-70-RB Plastic "Chock Your Wheels" Safety Warning Sign 14 x 10

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Laminated Rubber Wheel & Tire Chock 8"L x 8"W x 8"H

Global Industrial™ Laminated Rubber Wheel & Tire Chock 8"L x 8"W x 8"H

Global Industrial™ Urethane Wheel & Tire Chock 11"L x 8"W x 8"H

Global Industrial™ Urethane Wheel & Tire Chock 11"L x 8"W x 8"H

Global Industrial™ Aluminum Wheel & Tire Chock 10-3/4"L x 7"W x 8"H

Global Industrial™ Aluminum Wheel & Tire Chock 10-3/4"L x 7"W x 8"H

Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H

Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H

Global Industrial™ Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb Static Capacity

Global Industrial™ Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb Static Capacity

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ LED Dock Light w/ 40" Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9' Cord

Global Industrial™ LED Dock Light w/ 40" Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9' Cord

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

✓ Durable rubber construction
✓ Weather-resistant
✓ Built in grippers maximize safety

Avoid accidents and workplace injuries with the Global Industrial™ Rubber Wheel and Tire Chock. This carefully designed wheel chock features built-in traction grippers to create maximum friction between the equipment's tire and the parking surface. Ideal for use with cars, trailers, trucks, off-highway construction equipment, buses, aircraft carriers, and other recreational vehicles.1-Year Limited Warranty.

Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".

Weights & Dimensions

  • Width 8 in
  • Length 10 in
  • Height 6 in
  • Weight Capacity 32,000 lbs
  • Thickness 1.731 in
  • Weight 8 lbs

Product Details

  • Assembly Required No
  • Type Wheel Chock
  • Brand Global Industrial
  • Material Rubber
  • Manufacturers Part Number 129100
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    59
  • 4 Star

    21
  • 3 Star

    4
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robert

    Date: February 25, 2022

    Ya! good looking and worth the $.
    Your review:
    I really like these chocks, very professional, although I am a homeowner with a travel trailer. I also like that they are made of recycled rubber. The only complaint is the cost of shipping! A set of four shipped together is rather heavy.
  • Reviewer: ANTHONY

    Date: April 01, 2021

    Great site
    Your review:
    Just what I was looking for. Will probably start using you all more regularly. Thanks
  • Reviewer: THERESA

    Date: March 24, 2021

    For my RV.
    Your review:
    Great chocks.
  • Reviewer: Neil

    Date: January 09, 2021

    Good chock
    Your review:
    Friction prevents tires from sliding.
  • Reviewer: EVA

    Date: November 03, 2020

    Delana Butler
    Your review:
    Delana is always very helpful and always makes sure The Hillman Group is taken care of! I never have to wait long or go with out Delana is always on top of things!
  • Reviewer: KIRK

    Date: October 07, 2020

    Chock Block
    Your review:
    Excellent product at a great value!
  • Reviewer: Joseph

    Date: October 07, 2020

    Just what I wanted.
    Your review:
    Heavy and strong
  • Reviewer: CAROLYN

    Date: August 20, 2020

    SAFETY FIRST - THESE ARE A MUST
    Your review:
    These are a must as a safety item in our forklift repair shop.
  • Reviewer: KATIE

    Date: August 11, 2020

    Compliment on Order
    Your review:
    We received the wheel chocks so quickly and they are already installed and look great!
  • Reviewer: JOHN

    Date: July 21, 2020

    Hmmwv chick blocks
    Your review:
    Perfect for my M998 hmmwv. Heavy grade and well built. Fast delivery.
Product Q & A

There are 1 questions and 1 answer for this product.

  • iS THERE A RATING IN POUNDS FOR THIS WHEEL CHOCK? We have a similar one rated at 32,000#

    Question Asked By: STAN, January 19, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Stan, this wheel chock is rated at 32,000 lbs. as well. Thank you for your interest in our product.

Upgrade this item for just $30.95 more

Global Industrial™ Molded Rubber Wheel Chock With Handle

Item #: 988925

(5)

Ships in One Business Day

$49.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Item #: WB129100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H
    Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H
    Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H
    Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant