SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Stairclimbers for Global Industrial™ Aluminum Hand Trucks

Stairclimbers for Global Industrial™ Aluminum Hand Trucks

Item #: WB168256

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $41.95

Promotional Price: $33.96

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Aluminum Hand Truck - Curved Handle - Mold-On Rubber Wheels

Global Industrial™ Aluminum Hand Truck - Curved Handle - Mold-On Rubber Wheels

Free Shipping

Global Industrial™ Aluminum Hand Truck - Loop Handle - Mold-On Rubber Wheels

Global Industrial™ Aluminum Hand Truck - Loop Handle - Mold-On Rubber Wheels

Free Shipping

Global Industrial™ Aluminum Hand Truck - Loop Handle - Pneumatic Wheels

Global Industrial™ Aluminum Hand Truck - Loop Handle - Pneumatic Wheels

Free Shipping

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ 4-Wheel Professional Appliance Hand Truck, 1200 Lb. Capacity

Global Industrial™ Aluminum Hand Truck - Loop Handle - Semi-Pneumatic Wheels

Global Industrial™ Aluminum Hand Truck - Loop Handle - Semi-Pneumatic Wheels

Free Shipping

Global Industrial™ Aluminum Hand Truck - Pin Handle - Mold-On Rubber Wheels

Global Industrial™ Aluminum Hand Truck - Pin Handle - Mold-On Rubber Wheels

Free Shipping

Magliner® Aluminum Hand Truck Curved Handle Mold-On Rubber Wheels

Magliner® Aluminum Hand Truck Curved Handle Mold-On Rubber Wheels

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Senior Aluminum 2-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Folding Hand Cart 150 Lb. Capacity

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ Steel Hand Truck With Curved Handle & Stair Climbers, 600 Lb. Capacity

Global Industrial™ Steel Hand Truck With Curved Handle & Stair Climbers, 600 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

Global Industrial™ Folding Hand Cart 275 Lb. Capacity

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

STAIRCLIMBERS FOR Global Industrial™ ALUMINUM HAND TRUCKS

Cast aluminum with wear strips. Fits all styles of Global Industrial™ Aluminum Hand Trucks. 500 lb. capacity.

Weights & Dimensions

  • Weight Capacity 500 lbs
  • Length 16 (Overall); 9-1/2 (Wear Strips) in

Product Details

  • Brand Global Industrial
  • Assembly Required Unassembled
  • Material Aluminum
  • Manufacturers Part Number 168256
  • Color Family Gray

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KARIN

    Date: May 20, 2020

    Great product!
    Your review:
    Exactly as advertised!
  • Reviewer: Anonymous

    Date: March 23, 2018

    good procuct
    Your review:
    buy them with the trucks
  • Reviewer: Anonymous

    Date: March 18, 2016

    stair climber
    Your review:
    Excellent quality
  • Reviewer: Anonymous

    Date: June 11, 2014

    Stairclimbers for Global Industrial Hand Truck
    Your review:
    Great service, fast shipping, I am very happy with Global Industrial
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stairclimbers for Global Industrial™ Aluminum Hand Trucks

Stairclimbers for Global Industrial™ Aluminum Hand Trucks

Item #: WB168256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stairclimbers for Global Industrial™ Aluminum Hand Trucks
    Stairclimbers for Global Industrial™ Aluminum Hand Trucks
    Stairclimbers for Global Industrial™ Aluminum Hand Trucks
    Stairclimbers for Global Industrial™ Aluminum Hand Trucks
    Stairclimbers for Global Industrial™ Aluminum Hand Trucks
    Stairclimbers for Global Industrial™ Aluminum Hand Trucks
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant