take 10% off our everday low prices!

Offer applied at final checkout

+

Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12

Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12

Item #: WB245043BL

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Grape
  • Blue
  • Yellow
  • Orange
  • Gray
  • Red
  • Green

Blue

$6.60 ea.

Price: $79.20 / Pkg of 12

Save $3.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Good L Corp. ® Plastic Shopping Basket with Plastic Handle, Standard, 17"L X 12"W X 9"H, Blue

Open mesh design provides air circulation and high visibility for parts picking or grocery shopping, Lightweight, rigid construction for up to 100 lb. capacity. Sturdy, Comfortable easy grip fiberglass filled nylon handles fold back when not in use. Nestable to save space. Ideal for any retail store. Durable in design and easy to carry, these shopping baskets bring convenience to your customers. Price each, Sold in Carton Quantity. Custom colors and logo are available. Call for details.

Product Specifications

  • LENGTH INCHES17
  • WIDTH INCHES12
  • HEIGHT INCHES9
  • INSIDE BOTTOM LENGTH INCHES13-13/16
  • INSIDE BOTTOM WIDTH INCHES8-13/16
  • CAPACITY45 Liter
  • CAPACITY LBS100
  • ASSEMBLYAssembled
  • BRANDGood L
  • COLOR FINISHBlue
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBERSTANDARD-BLUE
  • PACKAGE QUANTITY12
  • PRODUCT GROUPShopping Baskets
  • STACK AND/OR NESTNest
  • STYLEPlastic Hand Basket w/Nylon Handles
  • TYPEStandard
  • WEIGHT LBS2
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: January 03, 2014

    Perfect
    Your review:
    Perfect for moving parts between work stations. Keeps everything organized!
  • Reviewer: Pete

    Date: August 13, 2013

    Plastic Shopping Basket
    Your review:
    Exactly what I expected. Thank you.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12

Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12

Item #: WB245043BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12
    Plastic Shopping Basket with Plastic Handle, 17"x12"x9", Blue - Pkg Qty 12

    Be the first to know about our special deals and events!

    Top