Take 15% off your entire order!

Offer applied at checkout

+

Clear Window WUS230 for Stacking Bin 269682 and QUS230 Sold Per Carton

Clear Window WUS230 for Stacking Bin 269682 and QUS230 Sold Per Carton

Item #: WB245099

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place.

  • WIDTH INCHES 5-1/2
  • HEIGHT INCHES 5
  • ASSEMBLY Assembled
  • COLOR FAMILY Clear
  • COLOR FINISH Transparent
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER WUS-230
  • PACKAGE QUANTITY 12
  • WEIGHT LBS 0
  • accessory_type Window
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 16, 2014

    Clear plastic windows for storage boxes
    Your review:
    I also ordered the clear plastic front viewing plates that snap on the front of the boxes.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear Window WUS230 for Stacking Bin 269682 and QUS230 Sold Per Carton

Clear Window WUS230 for Stacking Bin 269682 and QUS230 Sold Per Carton

Item #: WB245099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Clear Window WUS230 for Stacking Bin 269682 and QUS230 Sold Per Carton
    Clear Window WUS230 for Stacking Bin 269682 and QUS230 Sold Per Carton
    Clear Window WUS230 for Stacking Bin 269682 and QUS230 Sold Per Carton
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant