Take 15% off your entire order!

Offer applied at checkout

+

Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals

Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals

Item #: WB252769

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $219.95

Save $11.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pac Strapping Handy-Pac Strapping Kit Light Duty

This complete self-contained strapping kit contains 1/2" plastic light duty strapping, 1000 half inch open seals, 1 tensioning tool and 1 sealing tool.

Product Specifications

  • BRANDPac Strapping
  • CONSTRUCTIONPolypropylene
  • LENGTH FEET9000
  • CORE INCHES16 x 6
  • WEIGHT LBS44
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • TENSILE STRENGTH LB/IN300
  • INCLUDES1 Roll Strapping, Self-Dispensing Box, Seals, Sealer, Tensioner
  • DESCRIPTIONStrapping Kit
  • MANUFACTURERS PART NUMBEREP48
  • STRAP WIDTH INCHES1/2
  • STYLESelf-Dispensing
  • STRAPPINGY
  • DISPENSERY
  • THICKNESS MIL0.022
  • SEALSY
  • TYPEKit
  • CARTN
  • TENSIONERY
  • CUTTERN
  • BUCKLESN
  • SEALERY
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 04, 2014

    Great Value
    Your review:
    This strapping kit is complete, easy to use, and is excellent for securing palletized product. We strap approximately 6 pallets per week and this kit is perfect for us.
  • Reviewer: Anonymous

    Date: January 29, 2013

    Handy-Pac Strapping Kit Light Duty
    Your review:
    Purchased this product after having some packaging problems with some customer shipments. Product worked perfectly and now both company and customer are happy.
  • Reviewer: Anonymous

    Date: October 12, 2011

    Facilities Maintenance Supervisor
    Your review:
    For the money this was a great purchase. It is easy to work with and does the job as it should.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this strapping easily cut? Would scissors do the job?

    Question Asked By: STEPHEN, August 28, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, August 28, 2015

      "the strapping in this kit can be cut with a scissor. "

Popular item in this category

Poly Strapping Kit 1/2" x 7,200' Coil With Tensioner, Sealer & Seals in Self Dispensing Box

Item #: 252770

(16)

Ships same day.

$227.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals

Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals

Item #: WB252769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals
    Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals
    Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals
    Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals
    Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals
    Polypropylene Strapping Kit 1/2" x 9,000' Coil With Tensioner, Sealer & Seals
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant