Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pac Strapping

Model # :WBB2241845

MPN #: SM65 850X600 9MM

Pac Strapping High Speed Auto Arch Strap Machine for 9mm Strap Width, 33-7/16"L x 48"W x 59-1/4"H

Product Description
Available in several different arch and strap sizes, the SM65 is an excellent strapper for a broad range of applications. At 65 straps/min, the SM65 is lightning fast. The state of the art strapping head has 30% fewer parts than comparable strapping machines, and utilizes brushless DC motors. The result is a high speed strapping machine that consumes less powder, requires fewer adjustments, and minimal maintenance. This product has a 30 days labor warranty, and a 1 year parts warranty.

Standard Features:
  • Patented easy strap access - Access to the strapping channel requires no tools
  • Quick coil change - Strap is changed at waist height and automatically fed, no more crawling on the floor
  • One piece strap track - Track design eliminates dusting and guarantees parallel straps
  • Sensor controlled heater - Heat seals are consistent and highly reliable
  • Jam free technology - Missed straps are ejected and the SM65 returns to the ready position
  • Foot bar switch - Provides "hands free" operation
  • Adjustable table height - The table height is adjustable to any height between 32-3/10" and 36-1/5" (820mm-920mm)
  • Photocell activation - Several options can be programmed when this feature is activated
  • Pivoting control panel - Allows the operator to access the control panel from either side of the machine
  • Machines 850mm and wider have standard roller tables
  • Machines set for 12mm strap have external strap reel


PRICE
$10,695.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-7/16 in
Width48 in
Depth25-5/8 in
Height59-1/4 in
Weight352 lbs
Strap Width3/8 in
Tensile Strength2 - 100
Core Size8 in

Product Details

Assembly RequiredYes
ColorGray
For Use WithPolypropylene
RecyclableNo
Voltage110 V
MaterialSteel
Phase1
DescriptionSM65 Strapping Machine
Manufacturers Part NumberSM65 850X600 9MM
Max Wraps per Minute65
BrandPac Strapping
Frequency50/60 Hz

Warranty

Warranty1 Year Parts, 30 Days Labor