SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Folding Chair, Steel, Beige - Pkg Qty 4

Interion® Folding Chair, Steel, Beige - Pkg Qty 4

Item #: WB324501BG

(12)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Beige
  • Black
  • Gray

Beige

$27.95 ea.

Price: $111.80 / Pkg of 4

Save $5.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Folding Chair, Vinyl, Black - Pkg Qty 4

Interion® Folding Chair, Vinyl, Black - Pkg Qty 4

Interion® Folding Chair, Fabric, Beige - Pkg Qty 4

Interion® Folding Chair, Fabric, Beige - Pkg Qty 4

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Interion® Plastic Folding Table, 30" x 72", White

Interion® Plastic Folding Table, 30" x 72", White

Interion® Folding Chair, Steel, Black - Pkg Qty 4

Interion® Folding Chair, Steel, Black - Pkg Qty 4

Interion® Folding Chair, Fabric, Black - Pkg Qty 4

Interion® Folding Chair, Fabric, Black - Pkg Qty 4

Interion® Folding Chair, Vinyl, Beige - Pkg Qty 4

Interion® Folding Chair, Vinyl, Beige - Pkg Qty 4

National Public Seating Plastic Folding Chair - Blue Seat/Gray Frame - Pkg Qty 4

National Public Seating Plastic Folding Chair - Blue Seat/Gray Frame - Pkg Qty 4

National Public Seating Steel Folding Chair - Standard - Gray - Pkg Qty 4

National Public Seating Steel Folding Chair - Standard - Gray - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Enclosed Cork Bulletin Board - 48"W x 36"H - 2 Door

Global Industrial™ Enclosed Cork Bulletin Board - 48"W x 36"H - 2 Door

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Plastic Folding Table, 30" x 96", White

Interion® Plastic Folding Table, 30" x 96", White

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Fold-In-Half Plastic Table, 30" x 72", White

Interion® Fold-In-Half Plastic Table, 30" x 72", White

Interion® Task Chair With 17-12"H Back, Fabric, Black

Interion® Task Chair With 17-12"H Back, Fabric, Black

Interion® Chair Cart for Folding Chairs - Vertical Stack - 50 Chair Capacity

Interion® Chair Cart for Folding Chairs - Vertical Stack - 50 Chair Capacity

Interion® Table Cart For Rectangular Folding Tables Holds 12 - up 72"

Interion® Table Cart For Rectangular Folding Tables Holds 12 - up 72"

Steel Folding Chair
These all-steel folding chairs are the highest quality and priced for exceptional savings. Durable 19 gauge steel chair features a heavy-duty 7/8" tubular steel frame with 2 welded leg braces to keep chair rigid and aligned. The back and seat are made of solid steel, and all surfaces are finished in a highly durable Opti-Bond™ powder coat finish. Contoured back for comfort. Safety hinges eliminate pinch points and retain their alignment for years of reliable folding. Sold 4 per carton - all of 1 color. 1 year limited warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Weights & Dimensions

  • Back Height 7 in
  • Height 30 in
  • Seat Width 16 in
  • Back Width 18 in
  • Base 4 Legged
  • Seat Depth 16 in

Product Details

  • Assembly Required Assembled
  • Seat Color Family Beige
  • Package Quantity 4
  • Casters No
  • Arm Type Armless
  • Upholstery Material None
  • Seat Material Steel
  • Collection Traditional
  • Description Folding Chair
  • Chair Brace Double
  • Number of Seats 1
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Back Type Mid Back
  • Series Interion
  • Manufacturers Part Number 324501BG
  • Frame Material Steel

Warranty

  • Warranty 1 yr
  • Folding chairs sold in carton quantities of 4. Nest when folded for compact storage.
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Charlene

    Date: May 01, 2020

    Good quality
    Your review:
    Looks good. Good quality for the price.
  • Reviewer: Anonymous

    Date: September 24, 2019

    folding chairs
    Your review:
    Only one chair was damaged. Called and customer service said they would send a replacement.
  • Reviewer: Anonymous

    Date: April 02, 2018

    maintenance purchasing
    Your review:
    they hold up good for a fold up chair these are used seven days a week by multiable people
  • Reviewer: Anonymous

    Date: March 23, 2018

    Chairs were great!
    Your review:
    These Chairs worked out well for us to be used at breaktime.
  • Reviewer: Anonymous

    Date: January 01, 2017

    Excellent
    Your review:
    The chairs came well packaged and wrapped individually in a protective bag. Very sturdy and well made chairs. Highly recommend
  • Reviewer: Anonymous

    Date: December 05, 2016

    EXCELLENT
    Your review:
    EXCELLENT
  • Reviewer: Anonymous

    Date: July 18, 2016

    Better
    Your review:
    These chairs are definitely a better quality than many of the chairs that are offered through other sites. With the wear and tear that they receive in our soup kitchen, they will be tested daily.
  • Reviewer: Anonymous

    Date: August 12, 2015

    lunch room chairs
    Your review:
    great for the lunch room
  • Reviewer: Anonymous

    Date: December 16, 2013

    Steel Folding Chairs
    Your review:
    quick turn around. The chair is sturdy and it's a good buy
  • Reviewer: Anonymous

    Date: May 25, 2013

    steel folding chair - beige
    Your review:
    they are good solid chairs. as expected
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this chair come in brown color?

    Question Asked By: Anita, April 15, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, October 08, 2015

      Three colors only: grey beige black

Upgrade this item for just $99.85 more

Interion® Folding Chair, Vinyl, Beige - Pkg Qty 4

Item #: 607863BG

(4)

Ships in One Business Day

$127.80

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Folding Chair, Steel, Beige - Pkg Qty 4

Interion® Folding Chair, Steel, Beige - Pkg Qty 4

Item #: WB324501BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Folding Chair, Steel, Beige - Pkg Qty 4
    Interion® Folding Chair, Steel, Beige - Pkg Qty 4
    Interion® Folding Chair, Steel, Beige - Pkg Qty 4
    Interion® Folding Chair, Steel, Beige - Pkg Qty 4
    Interion® Folding Chair, Steel, Beige - Pkg Qty 4
    Interion® Folding Chair, Steel, Beige - Pkg Qty 4
    Interion® Folding Chair, Steel, Beige - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant