Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container
|
Questions & Answers (0)
Product Description
Dolly for
20, 32, 44, 55 Gallon Round Trash Container
This dolly with five 3" swivel casters helps Rubbermaid Brute containers maneuver without lifting. Locks onto container bottom for easy assembly. 250 lb. capacity. Black structural foam construction. Price is each. Sold in quantities of 1.
20, 32, 44, 55 Gallon Round Trash Container
This dolly with five 3" swivel casters helps Rubbermaid Brute containers maneuver without lifting. Locks onto container bottom for easy assembly. 250 lb. capacity. Black structural foam construction. Price is each. Sold in quantities of 1.
PRICE
$61.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-5/8 in |
| Weight | 8 lbs |
| Diameter | 18-1/4 in |
Product Details
| Type | Trash Can Dolly |
| Capacity | 20, 32, 44 & 55 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | FG264000BLA |
| For Use With | 20, 32, 44 and 55 Gal Rubbermaid Round Containers |
| Shape | Round |
| Brand | Rubbermaid |